Shop All Automotive Body Clips
Motormite
Reveal Molding Clip-Ford
Mfr # 45603
Zoro # G900631332
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 7/8 in
- Color Black
- Attachment Method Clip-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 45603
- Zoro # G900631332
- UPC # 37495456036
- Country of Origin Unknown
- Category Automotive Body Clips
Dimensions
Length | 7/8 in |
Details
Material | Steel |
Color | Black |
Attachment Method | Clip-On |
Description
Reveal Molding Clip-Ford
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Domestic Steel Brake/Fuel/Transmission Line, 3/8 x 51, BL-651 (BL-651)
- STANDARD IGNITION SHIFT INTERLOCK ACTUATOR (SIA101)
- ILC Replacement for Philips 12620 replacement light bulb lamp (12620 PHILIPS)
- FUNNEL KING Measuring Container, 2-7/64 qt. Capacity (94363)
- MOTORMITE CLIP NUT-J-STYLE-NO. 8 X 3/8 IN PANEL RA (45404)
- MOTORMITE JACK NUT (45820)
- MOTORMITE Molding Retainers-Chrysler- 10-24 X 1 In, 45452 (45452)
- MOTORMITE Clip Nut-U-Type. No. 10 X 13/32 In Clip/Spring Nut, 45407 (45407)
- MOTORMITE TRIM SCREW-CHROME SEMS HEAD-8-18 X 5/8 I (45582)
- MOTORMITE Clip Nut-U-Type-5/16-18 In Clip/Spring Nut, 45414 (45414)
- DISCO Blk Nyln Inner Fender Rivet 8mm Hole Size 18mm Stem L PK100 (5901PK100)
- Motormite Automotive Body Clips