Shop All Headlamps
Motormite
RECTANGULAR HEADLAMP RETAINING RING
Mfr # 42430
Zoro # G402467514
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Includes Retaining Ring
- Material Steel
- Attachment Method Screw-On
- Number Of Bolt Holes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Gray |
Includes | Retaining Ring |
Material | Steel |
Attachment Method | Screw-On |
Number Of Bolt Holes | 4 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING CFL Ballasts (P113E1)
- LITHONIA LIGHTING LED High Bay, 5000K, 18000lm, 192W, 347/480V (JHBL18000LMGLWDHVOLTGZ1050K70CRIDWHXD)
- BAYCO LIGHT BULB CHANGER 7 pc KIT (BYLBC-600SDLBD)
- PELICAN Black No 450 lm (7110)
- MOTORMITE Headlamp Bulb Retainer, 42415 (42415)
- STREAMLIGHT USBRechrgHeadlight, PolyCarb, Yllw, 200lm (61436)
- ZORO SELECT Headlamp, General Purpose, LED (492T31)
- NEBO Waterproof, Impact-Resistant 1,000 Lumen Headlamp & Task Light (NEB-HLP-1006)
- LUMAPRO Headlamp, LED, 475lm (797NT6)
- 3M Hard Hat Task Light, Plastic, 150L, IntSf (HL300IS)
- MORF L650 Removeable Headlamp (98849)
- Motormite Headlamps