Shop All Vehicle Bulbs & Lenses
Motormite
Rectangular Headlamp Retaining Ring (2) Headlight Retai, 42407
Mfr # 42407
Zoro # G6846678
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes Hardware; Ring
- Type Rectangular 2 Lamp System
- Color Silver
- Number Of Bolt Holes 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motormite
- MFR # 42407
- Zoro # G6846678
- UPC # 30037495424074
- Country of Origin Unknown
- Category Vehicle Bulbs & Lenses
Details
Material | Steel |
Includes | Hardware; Ring |
Type | Rectangular 2 Lamp System |
Color | Silver |
Number Of Bolt Holes | 8 |
Attachment Method | Screw-On |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Union Tee, 3/8 to 1/4 In Tube Sz (1464X6X6X4)
- MOOG Sway Bar Link, K750889 (K750889)
- STANDARD IGNITION BODY SWITCH AND RELAY OE Replacement 5 Terminals 30 Amp (RY-116)
- MOOG CHASSIS UNIVERSAL JOINT (253)
- MOTORMITE 2-Wire Fog Lamp Socket Bulbs 881 And 889 Fog Light Conne, 85855 (85855)
- MOTORMITE Headlight Retaining Clip, 42441 (42441)
- MOTORMITE Headlight Knob Kit, 76897 (76897)
- MOTORMITE 211 White 2Watt Led Bulb Dome Light Bulb, 211W-Hp (211W-HP)
- LUMAPRO Mini Lamp, 14, 0.7W, G3 1/2, 2.5V, PK10 (14-10PK)
- SATCO 20W T4 Halogen Light Bulb - Bi Pin G8 Base - Clear Finish (S3539)
- ILC Replacement For OSRAM SYLVANIA 9005 AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 2PK (2PAK:WW-430K-5)
- Motormite Automotive Headlight, Signal & Tail Light Assemblies