Shop All Automotive Radiators
Motormite
Radiator Drain Cocks, 61136
Mfr # 61136
Zoro # G2154263
product price: $3.59
/ea
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-7/16 in
- Material Plastic
- Overall Width 5/8 in
- Includes Gasket
- Thread Size 5/8"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 61136
- Zoro # G2154263
- UPC # 30037495611368
- Country of Origin Unknown
- Category Automotive Radiators
Dimensions
Overall Length | 1-7/16 in |
Overall Width | 5/8 in |
Thread Size | 5/8"-18 |
Details
Material | Plastic |
Includes | Gasket |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC UPHOLSTERY TOOL 4PC SET (AO9589)
- BATTERY DOCTOR Automotive Circuit Breaker, 31200 Series, 100 A (31202)
- GROTE Bullet Connector, 22-18G, .18", PK15 (84-2460)
- CURT Reducer Bushing, 1-1/4" to 1" Shank, 21201 (21201)
- MOTORMITE Radiator Drain Cocks, 61129 (61129)
- MOTORMITE Radiator Drain Cocks, 61108 (61108)
- MOTORMITE RADIATOR OVERFLOW TUBE REPAIR KIT (10691)
- MOTORMITE RADIATOR DRAIN COCKS (61134)
- MOTORMITE Radiator Drain Cocks, 61133 (61133)
- MOTORMITE RADIATOR DRAIN COCKS (61126)
- FLOTOOL Funnel Radiator 8 Oz (10703WR)
- Motormite Automotive Radiators