Shop All Automotive Radiators
Motormite
RADIATOR DRAIN COCKS
Mfr # 61126
Zoro # G702467504
original price:
$8.86
10% off
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Overall Width 5/8 in
- Overall Length 2-1/4 in
- Material Plastic
- Thread Size 5/8"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motormite
- MFR # 61126
- Zoro # G702467504
- UPC # 30000000000000
- Country of Origin Unknown
- Category Automotive Radiators
Dimensions
Overall Width | 5/8 in |
Overall Length | 2-1/4 in |
Thread Size | 5/8"-18 |
Details
Color | White |
Material | Plastic |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL OIL SEALS & BEARINGS Taper Bearing Cup, 394A (394A)
- MEGUIARS Meguiar's G13815 Hot Shine Tire Coating - 15 oz. (G13815)
- SANOXY Mini Pet Dog Cat GPS Locator Tracker Tracking Anti-Lost Device Finder Random Color (GPS-303643764020)
- SUBURBAN MANUFACTURING Suburban 2610A Furnace Core for Select SF-FQ Series (2610A)
- MOTORMITE Radiator Drain Cocks, 61109 (61109)
- MOTORMITE RADIATOR DRAIN COCKS (61121)
- MOTORMITE Radiator Drain Cocks, 61127 (61127)
- MOTORMITE Radiator Drain Cocks, 61112 (61112)
- MOTORMITE Radiator Drain Cocks, 61132 (61132)
- MOTORMITE RADIATOR OVERFLOW TUBE REPAIR KIT (10691)
- UNIVERSAL AIR COND Radiator, RA767C (RA767C)
- Motormite Automotive Radiators