Shop All Automotive Radiators
Motormite
Radiator Drain Cocks, 61114
Mfr # 61114
Zoro # G2143894
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Overall Length 1-5/8 in
- Overall Width 5/16 in
- Color White
- Thread Size M10-1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motormite
- MFR # 61114
- Zoro # G2143894
- UPC # 30037495611146
- Country of Origin Unknown
- Category Automotive Radiators
Dimensions
Overall Length | 1-5/8 in |
Overall Width | 5/16 in |
Thread Size | M10-1.25 |
Details
Material | Plastic |
Color | White |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUNDSPHERE Hanging Kit (SS-HK)
- DB ELECTRICAL ADR0152Y Alternator - Agriculture Applications 1-Wire Hookup, 12 Volt, CW, 63 AMP (400-12394)
- WEATHERTECH No Drill Mudflaps (110118-120118)
- PIP Men'S Brown Jersey Gloves, Light Weight Cotton, W/ Knit Wrist, 8 Oz (BHMWA7530A)
- MOTORMITE Radiator Drain Cocks, 61122 (61122)
- MOTORMITE RADIATOR DRAIN COCKS (61121)
- MOTORMITE RADIATOR DRAIN COCKS (61126)
- MOTORMITE Drain Cock-Brass-Standard-1/4 In Npt Radiator Drain, 61104 (61104)
- MOTORMITE Radiator Drain Cocks, 61109 (61109)
- MOTORMITE Radiator Drain Cocks, 61132 (61132)
- DORMAN Radiator Coolant Hose Connector, 902-795 (902-795)
- Motormite Automotive Radiators