Motormite

Radiator Drain Cocks, 61112


product price: $3.85
/ea
Sold in multiples of 2 for $7.70

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overall Width 1/2 in
  • Material Plastic
  • Overall Length 1-5/16 in
  • Includes Gasket
  • Color White
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Width 1/2 in
Overall Length 1-5/16 in
Thread Size M14-1.25

Details

Material Plastic
Includes Gasket
Color White

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.