Shop All Power Steering Hoses
Motormite
Power Steering Caps, 82581
Mfr # 82581
Zoro # G6868746
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Dipstick
- Material Metal, Plastic, Rubber
- Height 3-5/16 in
- Attachment Method Screw-On
- Diameter 1-11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 82581
- Zoro # G6868746
- UPC # 30037495825819
- Country of Origin Unknown
- Category Power Steering Hoses
Dimensions
Height | 3-5/16 in |
Diameter | 1-11/16 in |
Details
Includes | Dipstick |
Material | Metal, Plastic, Rubber |
Attachment Method | Screw-On |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Hydraulic Filter, Spin-On Duramax, P170546 (P170546)
- BUYERS PRODUCTS Straight Tongue Coupler - 1-7/8 Inch Ball, 2-1/2 Inch Channel, 200 Pound Tongue Weight, Zinc Plated (0091052)
- GROTE Protective Cap, Plug-In, PVC, Black (84-9622)
- KEN-TOOL Bead Holder, Aluminum, C-Lock Shape (31713)
- GATES Return Line Power Steering Assembly, 366226 (366226)
- GATES Power Steering Repair Kit, 348452 (348452)
- CRP PRODUCTS P/S Hose-Return, Psh0483 (PSH0483)
- A1 CARDONE Rack And Pinion Transfer Tubing Assy, 3L-22108 (3L-22108)
- CRP PRODUCTS P/S RETURN HOSE (PSH0613)
- CRP PRODUCTS P/S Hose-Return, Psh0401 (PSH0401)
- EDELMANN 97-92 Lexus Sc400 V-8 4.0 L Eng Pwr Steer Hose, 80399 (80399)
- Motormite Power Steering Hoses