Shop All Aftermarket Steering
Motormite
Power Steering Cap Replacement, 99979
Mfr # 99979
Zoro # G8976586
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 1 in
- Diameter 2-5/16 in
- Attachment Method Screw-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 99979
- Zoro # G8976586
- UPC # 885484349827
- Country of Origin Unknown
- Category Aftermarket Steering
Dimensions
Height | 1 in |
Diameter | 2-5/16 in |
Details
Material | Plastic |
Attachment Method | Screw-On |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Hook Spanner Wrench (885)
- STENS Oem Spec Replacement Deck Belt Toro Z Master 72" Deck Cuts 265-161 (265-161)
- VELVAC Radiator Cap, 3/4" Deep, Stant#10229 (10229)
- ILC Replacement For HysterYale Group, 4Pk, A419 W45Zhd 24 Volts (A419 W45ZHD 24 VOLTS 4 PACK)
- MOTORMITE Gm Power Steering Cap, 82605 (82605)
- MOTORMITE LOWER CONTROL ARM U-BOLT KIT (13503)
- MOTORMITE POWER STEERING CAP (82577)
- OTC TIE ROD ADJUSTING TOOL UNIVERSAL (OTC7023)
- SKF Steering Gear Pitman Shaft Seal, 11067 (11067)
- ALL BALLS Tie Rod Boot Kit For Can-Am Commander 1000 Early Build 14mm 2013 (51-3003)
- MOOG CHASSIS COMPLETE KNUCKLE ASSEMBLY (LK051)
- Motormite Aftermarket Steering