Shop All Suspension Hardware & Components
Motormite
Pedal And Shift Linkage Bushing Assortme, 14041
Mfr # 14041
Zoro # G1690531
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.345 in, 0.379 in, 0.47 in, 0.5 in
- Inside Diameter 0.236 in, 0.31 in, 0.325 in, 0.375 in, 0.425 in
- Material Nylon, Plastic
- Color White
- Outside Diameter 0.4 in, 0.45 in, 0.455 in, 0.52 in, 0.49 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motormite
- MFR # 14041
- Zoro # G1690531
- UPC # 30037495140417
- Country of Origin Unknown
- Category Suspension Hardware & Components
Dimensions
Length | 0.345 in, 0.379 in, 0.47 in, 0.5 in |
Inside Diameter | 0.236 in, 0.31 in, 0.325 in, 0.375 in, 0.425 in |
Outside Diameter | 0.4 in, 0.45 in, 0.455 in, 0.52 in, 0.49 in |
Details
Material | Nylon, Plastic |
Color | White |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS D-Ring, PK 20 (B20PKGD20)
- QUICKCABLE Battery Carrier, Side Lift (120154-525-001)
- MILTON INDUSTRIES SRVC GAGE 160PSI DUAL HEAD (MIS-976)
- BALDWIN FILTERS Oil Filter, Spin-On, 2-5/8"x2-9/16"x2-5/8" (B7356)
- MOTORMITE CONTROL ARM BOLT REPLACEMENT (14974)
- MOTORMITE Shift Linkage Bushing Replacement, 14055 (14055)
- MOTORMITE Control Arm Bolt Kit, 14890 (14890)
- MOTORMITE Automatic Shifter Bushing-O.D. 0.525 In Automatic Trans, 74040 (74040)
- MOTORMITE Tailgate/Liftgate Striker Bushing Assort, 38424 (38424)
- PIONEER CABLE Bushing, 755180 (755180)
- BLACK & DECKER 4 in. Metal Spindle Adapter (2017772)
- Motormite Suspension Hardware & Components