Shop All PCV Valves
Motormite
Pcv Valve Grommet-0.981 In Id-1.863 In O, 42317
Mfr # 42317
Zoro # G1965954
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 1-7/8 in
- Material Rubber
- Thickness 1/8 in
- Inside Diameter 1 in
- Attachment Method Push-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motormite
- MFR # 42317
- Zoro # G1965954
- UPC # 30037495423176
- Country of Origin Unknown
- Category PCV Valves
Dimensions
Outside Diameter | 1-7/8 in |
Inside Diameter | 1 in |
Details
Material | Rubber |
Thickness | 1/8 in |
Attachment Method | Push-On |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Auto V-Belt, Industry Number K081065HD (K081065HD)
- FEL-PRO Mnfld 76-62 Ford, Ms90103-1 (MS90103-1)
- SEACHOICE Stainless Steel Hand Rail, 18" (38311)
- WHITECAP TEAK 3/4in Track Bulkhead Molding 5-ft Length (60825)
- MOTORMITE Pcv Elbow Pcv Valve Elbow, 47057 (47057)
- MOTORMITE Emissions Hose Pcv Valve Tubin, 46060 (46060)
- MOTORMITE Pcv Elbows Pcv Valve Elbow, 46051 (46051)
- MOTORMITE ASSORTMENT OF 6 PCV GROMMETS (42339)
- MOTORMITE PCV OIL SEPARATOR VALVE (46104)
- MOTORMITE CRANKCASE VENT HOSE (46044)
- DORMAN PCV Valve Grommet, 42067 (42067)
- Motormite PCV Valves