Shop All PCV Valves
Motormite
Pcv Valve Grommet-0.715 In Id-1.440 In O, 42049
Mfr # 42049
Zoro # G1964119
Sold in multiples of 2 for $8.18
$8.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 1-7/16 in
- Thickness 1/2 in
- Inside Diameter 11/16 in
- Material Rubber
- Attachment Method Push-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motormite
- MFR # 42049
- Zoro # G1964119
- UPC # 30037495420496
- Country of Origin Unknown
- Category PCV Valves
Dimensions
Outside Diameter | 1-7/16 in |
Inside Diameter | 11/16 in |
Details
Thickness | 1/2 in |
Material | Rubber |
Attachment Method | Push-On |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Hitch Ball, Chrome, GVWR 6000 lb (74026)
- GROTE Ground Strap, Lug To Lug, 4 Ga, 9" (84-9577)
- MAG 1 5 gal Pail, Hydraulic Oil, Not Specified ISO Viscosity, Not Specified SAE (MAG00525)
- SHARPLINE CONVERTING MS, 1/2" X 150'; Black (R43202)
- MOTORMITE Emissions Hose Pcv Valve Tubin, 46060 (46060)
- MOTORMITE Pcv Elbow Pcv Valve Elbow, 46023 (46023)
- MOTORMITE Pcv Elbow Pcv Valve Elbow, 47057 (47057)
- MOTORMITE PCV OIL SEPARATOR VALVE (46104)
- MOTORMITE Emissions Hose Pcv Valve Hose, 48011 (48011)
- MOTORMITE Pcv Elbows Pcv Valve Elbow, 46051 (46051)
- WVE 6P1002 PCV Valve (6P1002)
- Motormite Emission Control Parts