Shop All PCV Valves
Motormite
Pcv Valve Grommet-0.683 In Id-1.509 In O, 42061
Mfr # 42061
Zoro # G1965963
Sold in multiples of 2 for $6.90
$6.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Thickness 7/16 in
- Outside Diameter 1-1/2 in
- Inside Diameter 11/16 in
- Attachment Method Push-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motormite
- MFR # 42061
- Zoro # G1965963
- UPC # 30037495420618
- Country of Origin Unknown
- Category PCV Valves
Dimensions
Outside Diameter | 1-1/2 in |
Inside Diameter | 11/16 in |
Details
Material | Rubber |
Thickness | 7/16 in |
Attachment Method | Push-On |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER CIM-TEK 70178 Replacement/Interchange Spin-On Filter (MF0058075)
- ZEROSTART Weatherproof Parallel Y Cord Assembly - 120V 15A, Two 14' 4. 2M Replacement Cords (8608423)
- KEYSCO TOOLS Spoon, Slapping, Heath Treated Carbon (55501)
- A & I PRODUCTS Pillow Block Assembly W/ Lock Collar, Re-Lubricatable 12" x6.5" x4.5" (A-WGPZ32-I)
- MOTORMITE Pcv Elbows Pcv Valve Elbow, 46051 (46051)
- MOTORMITE Pcv Elbow Pcv Valve Elbow, 47057 (47057)
- MOTORMITE ASSORTMENT OF 6 PCV GROMMETS (42339)
- MOTORMITE Emissions Hose Pcv Valve Tubin, 46060 (46060)
- MOTORMITE Pcv Elbow Pcv Valve Elbow, 47050 (47050)
- MOTORMITE CRANKCASE BREATHER TUBE (46067)
- MOTORMITE Pcv Breather Hose, 46097 (46097)
- Motormite PCV Valves