Shop All PCV Valves
Motormite
PCV VALVE GROMMET-0.566 IN ID-1.390 IN O
Mfr # 42065
Zoro # G302200938
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Outside Diameter 1-5/16 in
- Thickness 3/8 in
- Inside Diameter 9/16 in
- Attachment Method Push-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motormite
- MFR # 42065
- Zoro # G302200938
- UPC # 30000000000000
- Country of Origin Unknown
- Category PCV Valves
Dimensions
Outside Diameter | 1-5/16 in |
Inside Diameter | 9/16 in |
Details
Material | Rubber |
Thickness | 3/8 in |
Attachment Method | Push-On |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAK Diesel Exhaust Fluid, Blue DEF, Jug, 2.5 Gal, API/ISO-22241-1 (DEF002)
- WESTIN Premier 6 Step Pad & Clips (22-6003)
- MIGHTY MAX BATTERY 12V 35AH U1 Lithium Replacement Battery for Hoveround Activa MPV1 MPV4 (ML35-12LI-U171)
- FLITZ Instant Calcium, Rust & Lime Remover - 16oz Spray Bottle (CR 01606)
- MOTORMITE Emissions Hose Pcv Valve Hose, 48011 (48011)
- MOTORMITE Pcv Elbow Pcv Valve Elbow, 46023 (46023)
- MOTORMITE Pcv Elbow Pcv Valve Elbow, 47050 (47050)
- MOTORMITE Emissions Hose Pcv Valve Tubin, 46060 (46060)
- MOTORMITE CRANKCASE BREATHER TUBE (46067)
- MOTORMITE PCV OIL SEPARATOR VALVE (46104)
- MOTORCRAFT 97-03 Ford E150 Pcv Valve, Ev238 (EV238)
- Motormite Emission Control Parts