Shop All PCV Valves
Motormite
PCV VALVE GROMMET-0.454 IN ID-1.193 IN O
Mfr # 42332
Zoro # G502200974
product price: $3.69
/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 7/16 in
- Thickness 11/16 in
- Material Rubber
- Outside Diameter 1-3/16 in
- Attachment Method Push-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 42332
- Zoro # G502200974
- UPC # 30000000000000
- Country of Origin Unknown
- Category PCV Valves
Dimensions
Inside Diameter | 7/16 in |
Outside Diameter | 1-3/16 in |
Details
Thickness | 11/16 in |
Material | Rubber |
Attachment Method | Push-On |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULE Pump, 3/4 MNPT Angled, 4.2A (403C)
- WARREN DISTRIBUTION Qt Diesel Treat (HL306206)
- BALDWIN FILTERS Primary Fuel Spin-On With Drain, BF586-D (BF586-D)
- DEE ZEE BLACK/DRIVER BRITE TREAD WW TOOLBOX (DZ95B)
- MOTORMITE Pcv Elbows Pcv Valve Elbow, 46051 (46051)
- MOTORMITE Pcv Elbow Pcv Valve Elbow, 47057 (47057)
- MOTORMITE Pcv Breather Hose, 46097 (46097)
- MOTORMITE Emissions Hose Pcv Valve Tubin, 46060 (46060)
- MOTORMITE ASSORTMENT OF 6 PCV GROMMETS (42339)
- MOTORMITE CRANKCASE VENT HOSE (46044)
- STANDARD IGNITION Pcv Valve & Grommet, V452 (V452)
- Motormite Emission Control Parts