Shop All PCV Valves
Motormite
Pcv Hose Pcv Valve Hose, 46032
Mfr # 46032
Zoro # G9341216
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile Rubber (NBR)
- End 2 Inside Diameter 9/16 in
- Centerline Length 7 in
- Attachment Method Push-On
- End 1 Inside Diameter 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motormite
- MFR # 46032
- Zoro # G9341216
- UPC # 30037495460324
- Country of Origin Unknown
- Category PCV Valves
Dimensions
End 2 Inside Diameter | 9/16 in |
Centerline Length | 7 in |
End 1 Inside Diameter | 9/16 in |
Details
Material | Nitrile Rubber (NBR) |
Attachment Method | Push-On |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOSCHE ExtendoMount Window / Dash Mount, Black (UH4WDEX2-SP)
- SEA DOG Plate-4 Deck Blk Qrtr Turn, #336145-1 (336145-1)
- BOSS AUDIO MGR350B Marine Gauge Style Radio - MP3/AM/FM/RDS Receiver (MGR350B)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 6-31/32 In (BT8423)
- MOTORMITE Pcv Elbows Pcv Valve Elbow, 46051 (46051)
- MOTORMITE PCV OIL SEPARATOR VALVE (46104)
- MOTORMITE ASSORTMENT OF 6 PCV GROMMETS (42339)
- MOTORMITE Emissions Hose Pcv Valve Hose, 48011 (48011)
- MOTORMITE Pcv Elbow Pcv Valve Elbow, 47050 (47050)
- MOTORMITE CRANKCASE VENT HOSE (46044)
- URO PARTS Pcv Hose Breather Hose, 55560445 (55560445)
- Motormite PCV Valves