Shop All PCV Valves
Motormite
Pcv Hose-Fits 3.3L And 3.8L Pcv Valve Tubin, 46013
Mfr # 46013
Zoro # G9337740
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Outside Diameter 13/16 in
- Attachment Method Push-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 46013
- Zoro # G9337740
- UPC # 30037495460133
- Country of Origin Unknown
- Category PCV Valves
Dimensions
Outside Diameter | 13/16 in |
Details
Material | Rubber |
Attachment Method | Push-On |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTECH Heavy Duty Radiator Hose, 50psi, 2In, Blue (C40-200(36))
- OTC Master Fuel Injection Kit (6550)
- AME Super Stacker Cribbing Set, 12 pcs. (15260)
- WAI GLOBAL Starter, STRKAWASAKI PMDD 12V 10T CCW, 12 Volt, CCW, 10Tooth Pinion (5954N)
- MOTORMITE Pcv Elbows Pcv Valve Elbow, 46051 (46051)
- MOTORMITE CRANKCASE VENT HOSE (46044)
- MOTORMITE Pcv Valve Tube Pcv Valve Tubin, 46052 (46052)
- MOTORMITE ASSORTMENT OF 6 PCV GROMMETS (42339)
- MOTORMITE Pcv Elbow Pcv Valve Elbow, 47050 (47050)
- MOTORMITE Pcv Breather Hose, 46097 (46097)
- MOTORMITE Pcv Elbow Pcv Valve Elbow, 46023 (46023)
- Motormite Emission Control Parts