Shop All PCV Valves
Motormite
Pcv Hose-Fits 3.1L And 3.4L Pcv Valve Tubin, 46014
Mfr # 46014
Zoro # G9336806
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 5/16 in, 1/4 in
- Outside Diameter 7/16 in, 9/16 in
- Material Plastic, Rubber
- Attachment Method Push-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motormite
- MFR # 46014
- Zoro # G9336806
- UPC # 30037495460140
- Country of Origin Unknown
- Category PCV Valves
Dimensions
Inside Diameter | 5/16 in, 1/4 in |
Outside Diameter | 7/16 in, 9/16 in |
Details
Material | Plastic, Rubber |
Attachment Method | Push-On |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Silverline Elite Hand Vacuum / Pressure Pump Automotive Kit (MV8500)
- FEDERAL SIGNAL Vehicle Speaker, 100W, Black (ES100C)
- BALDWIN FILTERS Fuel Filter, 5 19/32 in Length, 3 in Outside Dia, Element Only (PF46056)
- EXTREME MAX Extreme Max 3005.3907 Flip-Up Dock Ladder - 6-Step (3005.3907)
- MOTORMITE Pcv Elbows Pcv Valve Elbow, 46051 (46051)
- MOTORMITE CRANKCASE BREATHER TUBE (46067)
- MOTORMITE CRANKCASE VENT HOSE (46044)
- MOTORMITE Pcv Valve Tube Pcv Valve Tubin, 46052 (46052)
- MOTORMITE Pcv Breather Hose, 46097 (46097)
- MOTORMITE Pcv Elbow Pcv Valve Elbow, 46023 (46023)
- ACDELCO Pcv Valve, 12567915 (12567915)
- Motormite Emission Control Parts