Shop All PCV Valves
Motormite
PCV GROMMET GM-0.486 IN ID-1.071 IN OD-1
Mfr # 42314
Zoro # G002201327
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 1/2 in
- Outside Diameter 1-1/16 in
- Thickness 1-1/4 in
- Material Rubber
- Attachment Method Push-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motormite
- MFR # 42314
- Zoro # G002201327
- UPC # 30000000000000
- Country of Origin Unknown
- Category PCV Valves
Dimensions
Inside Diameter | 1/2 in |
Outside Diameter | 1-1/16 in |
Details
Thickness | 1-1/4 in |
Material | Rubber |
Attachment Method | Push-On |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Stainless Steel Butterfly Vent - Center Knob - 4" (331440-1)
- GROTE Battery Cable, 4 ga., 3/8 In., 12In L (84-9225)
- MAXXIMA Back-Up Light, White, Rectangular, 170 mA (M42213-A)
- WOLO Low Tone Extra Loud Replacement Horn (380-2T)
- MOTORMITE Pcv Valve Tube Pcv Valve Tubin, 46052 (46052)
- MOTORMITE CRANKCASE BREATHER TUBE (46067)
- MOTORMITE CRANKCASE VENT HOSE (46044)
- MOTORMITE Pcv Elbow Pcv Valve Elbow, 46023 (46023)
- MOTORMITE Pcv Elbows Pcv Valve Elbow, 46051 (46051)
- MOTORMITE ASSORTMENT OF 6 PCV GROMMETS (42339)
- DORMAN PCV Valve Tubing, 46024 (46024)
- Motormite PCV Valves