Shop All PCV Valves
Motormite
PCV GROMMET CHRYSLER-0.465 IN ID-1.459 I
Mfr # 42064
Zoro # G702200897
product price: $4.55
/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Outside Diameter 1-7/16 in
- Thickness 9/16 in
- Inside Diameter 7/16 in
- Attachment Method Push-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 42064
- Zoro # G702200897
- UPC # 30000000000000
- Country of Origin Unknown
- Category PCV Valves
Dimensions
Outside Diameter | 1-7/16 in |
Inside Diameter | 7/16 in |
Details
Material | Rubber |
Thickness | 9/16 in |
Attachment Method | Push-On |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL WRENCH SPINDLE NUT 4WD (GM FORD) (PTW83010)
- LIQUI MOLY Top Tec 4200 5W-30 New Generation, 60 Liter, 22086 (22086)
- CURT Certified 3/8" Sfty Ltch S-Hook, 2000 lb. (81810)
- GATES Hi-Power II Belts, C53 (C53)
- MOTORMITE Pcv Elbow Pcv Valve Elbow, 47050 (47050)
- MOTORMITE Pcv Elbow Pcv Valve Elbow, 47057 (47057)
- MOTORMITE Emissions Hose Pcv Valve Hose, 48011 (48011)
- MOTORMITE CRANKCASE BREATHER TUBE (46067)
- MOTORMITE PCV OIL SEPARATOR VALVE (46104)
- MOTORMITE Pcv Elbow Pcv Valve Elbow, 46023 (46023)
- DORMAN PCV Valve Grommet, 42061 (42061)
- Motormite PCV Valves