Shop All PCV Valves
Motormite
Pcv Grommet-0.713 In Id-1.879 In Od-0.46 Pcv Valve Gromm, 42325
Mfr # 42325
Zoro # G1968580
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 1-7/8 in
- Thickness 7/16 in
- Material Rubber
- Inside Diameter 11/16 in
- Attachment Method Push-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motormite
- MFR # 42325
- Zoro # G1968580
- UPC # 30037495423251
- Country of Origin Unknown
- Category PCV Valves
Dimensions
Outside Diameter | 1-7/8 in |
Inside Diameter | 11/16 in |
Details
Thickness | 7/16 in |
Material | Rubber |
Attachment Method | Push-On |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATP Synthetic A/Trans Fluid Protectant, At-202 (AT-202)
- CRC 16 oz. Brake Conditioning Treatment Aerosol can Gray (05080)
- WOLO The Enforcer Siren and Air Horn Sounds (365)
- ZEROSTART Silicone Pad, Adhesive - 80W, 12 Vdc, 6.7A - 1-1/2in. 4 Cm X 8in. 20 Cm (3400071)
- MOTORMITE Pcv Elbow Pcv Valve Elbow, 47057 (47057)
- MOTORMITE CRANKCASE BREATHER TUBE (46067)
- MOTORMITE Pcv Breather Hose, 46097 (46097)
- MOTORMITE Pcv Elbow Pcv Valve Elbow, 47050 (47050)
- MOTORMITE Pcv Elbow Pcv Valve Elbow, 46023 (46023)
- MOTORMITE Emissions Hose Pcv Valve Tubin, 46060 (46060)
- DORMAN PCV Valve Grommet, 42062 (42062)
- Motormite Emission Control Parts