Shop All PCV Valves
Motormite
PCV GROMMET-0.452 IN ID-1.005 IN OD-0.64
Mfr # 42330
Zoro # G302201058
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 1 in
- Inside Diameter 7/16 in
- Thickness 5/8 in
- Material Rubber
- Attachment Method Push-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 42330
- Zoro # G302201058
- UPC # 30000000000000
- Country of Origin Unknown
- Category PCV Valves
Dimensions
Outside Diameter | 1 in |
Inside Diameter | 7/16 in |
Details
Thickness | 5/8 in |
Material | Rubber |
Attachment Method | Push-On |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Utility Belt Industrl V-Belt, Ap41 (AP41)
- WAI GLOBAL NEW MASS AIR FLOW SENSOR, MAF10266T (MAF10266T)
- TIMKEN Differential Race, LM501314 (LM501314)
- ATTWOOD Attwood SP-37914 2 in. Wedge Extension Post - 24 in. to 30 in. (SP-37914)
- MOTORMITE Pcv Elbow Pcv Valve Elbow, 46023 (46023)
- MOTORMITE ASSORTMENT OF 6 PCV GROMMETS (42339)
- MOTORMITE Pcv Elbows Pcv Valve Elbow, 46051 (46051)
- MOTORMITE Emissions Hose Pcv Valve Tubin, 46060 (46060)
- MOTORMITE Pcv Breather Hose, 46097 (46097)
- MOTORMITE Pcv Elbow Pcv Valve Elbow, 47050 (47050)
- DORMAN PCV Valve Elbow, 46023 (46023)
- Motormite PCV Valves