Shop All PCV Valves
Motormite
Pcv End Assembly, 46022
Mfr # 46022
Zoro # G1968912
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Outlet Outside Diameter 1.272 in
- Inlet Outside Diameter 0.958 in
- Attachment Method Push-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 46022
- Zoro # G1968912
- UPC # 30037495460225
- Country of Origin Unknown
- Category PCV Valves
Dimensions
Outlet Outside Diameter | 1.272 in |
Inlet Outside Diameter | 0.958 in |
Details
Material | Rubber |
Attachment Method | Push-On |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Switch, Ignition 9" x3" x3" (A-1987424C1)
- ZEP Tire Dressing, Aerosol, Aerosol Can, PK12 (1801)
- A & I PRODUCTS Outer Profile Tube, w/o Drill Hole, 1 59" x1.7" x1.7" (A-W087637-A)
- FEL-PRO Mnfld 76-62 Ford, Ms90103-1 (MS90103-1)
- MOTORMITE CRANKCASE BREATHER TUBE (46067)
- MOTORMITE ASSORTMENT OF 6 PCV GROMMETS (42339)
- MOTORMITE Pcv Elbow Pcv Valve Elbow, 47057 (47057)
- MOTORMITE Emissions Hose Pcv Valve Tubin, 46060 (46060)
- MOTORMITE Pcv Valve Tube Pcv Valve Tubin, 46052 (46052)
- MOTORMITE Pcv Elbow Pcv Valve Elbow, 47050 (47050)
- DORMAN PCV Valve Grommet, 42339 (42339)
- Motormite PCV Valves