Shop All PCV Valves
Motormite
Pcv Emissions Hose, 46080
Mfr # 46080
Zoro # G9330987
original price:
$36.13
8% off
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- End 2 Inside Diameter 1/2 in
- Centerline Length 24-1/2 in
- End 1 Inside Diameter 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motormite
- MFR # 46080
- Zoro # G9330987
- UPC # 885484443037
- Country of Origin Unknown
- Category PCV Valves
Dimensions
End 2 Inside Diameter | 1/2 in |
Centerline Length | 24-1/2 in |
End 1 Inside Diameter | 9/16 in |
Details
Material | Nylon |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 896, 38W, T3 1/4, 12.8V (896)
- BUYERS PRODUCTS Bolt-On Bracket for B38 D-Rings (B38B)
- LINCOLN LUBRICATION Quart Painted Stl Flexible Measuring Spo (LING528)
- ZEELINE Polyethylene Measure with Flexible Spout, 2 qt (ZE753)
- MOTORMITE Pcv Elbow Pcv Valve Elbow, 47057 (47057)
- MOTORMITE Pcv Valve Tube Pcv Valve Tubin, 46052 (46052)
- MOTORMITE PCV OIL SEPARATOR VALVE (46104)
- MOTORMITE Pcv Breather Hose, 46097 (46097)
- MOTORMITE Emissions Hose Pcv Valve Tubin, 46060 (46060)
- MOTORMITE Pcv Elbows Pcv Valve Elbow, 46051 (46051)
- DORMAN PCV Valve Grommet, 42067 (42067)
- Motormite PCV Valves