Shop All PCV Valves
Motormite
Pcv Elbows Pcv Valve Elbow, 46051
Mfr # 46051
Zoro # G1961370
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Inlet Outside Diameter 0.58 in
- Attachment Method Push-On
- Outlet Outside Diameter 0.58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motormite
- MFR # 46051
- Zoro # G1961370
- UPC # 30037495460515
- Country of Origin Unknown
- Category PCV Valves
Dimensions
Inlet Outside Diameter | 0.58 in |
Outlet Outside Diameter | 0.58 in |
Details
Material | Rubber |
Attachment Method | Push-On |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON Liquid Propane Hose, 1/2" ID x 25 ft. L (H90008-25-MM)
- AGS Brass Compression Sleeve, 5/16 Tube, 1/bag (CFS-3B)
- RIDGID Cuttrwhel Replacment 21634 (49742)
- FEDERAL SIGNAL Back Up Lamp, LED, Clear, 6-13/32 in. L (607125-05SB)
- MOTORMITE ASSORTMENT OF 6 PCV GROMMETS (42339)
- MOTORMITE CRANKCASE VENT HOSE (46044)
- MOTORMITE Pcv Elbow Pcv Valve Elbow, 47057 (47057)
- MOTORMITE Pcv Elbow Pcv Valve Elbow, 46023 (46023)
- MOTORMITE PCV OIL SEPARATOR VALVE (46104)
- MOTORMITE Pcv Valve Tube Pcv Valve Tubin, 46052 (46052)
- DORMAN PCV Valve Tubing, 46024 (46024)
- Motormite Emission Control Parts