Shop All PCV Valves
Motormite
Pcv Elbow Pcv Valve Elbow, 47057
Mfr # 47057
Zoro # G1979482
product price: $6.09
/ea
Sold in multiples of 2 for $12.18
$12.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Attachment Method Push-On
- Inlet Outside Diameter 0.728 in
- Outlet Outside Diameter 0.988 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 47057
- Zoro # G1979482
- UPC # 30037495470576
- Country of Origin Unknown
- Category PCV Valves
Dimensions
Inlet Outside Diameter | 0.728 in |
Outlet Outside Diameter | 0.988 in |
Details
Material | Plastic |
Attachment Method | Push-On |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKONSHA Tekonsha 3025-P Trailer Brake Control Wiring Harness - 2 Plugs, GM (3025-P)
- LEGACY $HOSE WATER 5/8" X 50' ZILLAGREEN (LMHFZWP550)
- BUYERS PRODUCTS Mudflap, White, Polymer, 24" x 36", PK2, 2 PK (RC36PPW)
- A & I PRODUCTS Friction Clutch Pak 7" x2.5" x7" (A-57015000)
- MOTORMITE Pcv Breather Hose, 46097 (46097)
- MOTORMITE ASSORTMENT OF 6 PCV GROMMETS (42339)
- MOTORMITE CRANKCASE BREATHER TUBE (46067)
- MOTORMITE Emissions Hose Pcv Valve Tubin, 46060 (46060)
- MOTORMITE PCV OIL SEPARATOR VALVE (46104)
- MOTORMITE Pcv Elbow Pcv Valve Elbow, 47050 (47050)
- STANDARD IGNITION PCV Valve, V237 (V237)
- Motormite Emission Control Parts