Shop All PCV Valves
Motormite
Pcv Elbow Pcv Valve Elbow, 47056
Mfr # 47056
Zoro # G1975678
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Attachment Method Push-On
- Inlet Outside Diameter 0.618 in
- Outlet Outside Diameter 0.825 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motormite
- MFR # 47056
- Zoro # G1975678
- UPC # 30037495470569
- Country of Origin Unknown
- Category PCV Valves
Dimensions
Inlet Outside Diameter | 0.618 in |
Outlet Outside Diameter | 0.825 in |
Details
Material | Plastic |
Attachment Method | Push-On |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Wheel Nut, M22x1.5, Grade 8 ST, PK10 (GL-2928)
- EASY HEAT Auto Thermostat (EH-38)
- VELVAC Lp-3 Low Pressure Switch Single Term (034041)
- SPECTRA PREMIUM FUEL TANK (GM22B)
- MOTORMITE ASSORTMENT OF 6 PCV GROMMETS (42339)
- MOTORMITE CRANKCASE VENT HOSE (46044)
- MOTORMITE Pcv Breather Hose, 46097 (46097)
- MOTORMITE CRANKCASE BREATHER TUBE (46067)
- MOTORMITE Pcv Valve Tube Pcv Valve Tubin, 46052 (46052)
- MOTORMITE Pcv Elbows Pcv Valve Elbow, 46051 (46051)
- MOTORCRAFT 02-10 FORD EXPLORER-MOUNTAINEER (EV261)
- Motormite PCV Valves