Shop All PCV Valves
Motormite
Pcv Elbow Pcv Valve Elbow, 47050
Mfr # 47050
Zoro # G1973164
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Inlet Outside Diameter 0.8 in
- Attachment Method Push-On
- Outlet Outside Diameter 0.72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motormite
- MFR # 47050
- Zoro # G1973164
- UPC # 30037495470507
- Country of Origin Unknown
- Category PCV Valves
Dimensions
Inlet Outside Diameter | 0.8 in |
Outlet Outside Diameter | 0.72 in |
Details
Material | Rubber |
Attachment Method | Push-On |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPPY CONVERTER TAILLIGHT 48"" (48845)
- BALDWIN FILTERS Long Life Air Filter, 4-3/32 x 10-11/32in (LL1690-FN)
- BALDWIN FILTERS Air Filter, Panel, 6-5/32" L (PA31013)
- REMA TIP TOP Rema Round Tube Patch (1)
- MOTORMITE PCV OIL SEPARATOR VALVE (46104)
- MOTORMITE Pcv Elbow Pcv Valve Elbow, 46023 (46023)
- MOTORMITE Emissions Hose Pcv Valve Tubin, 46060 (46060)
- MOTORMITE ASSORTMENT OF 6 PCV GROMMETS (42339)
- MOTORMITE Pcv Breather Hose, 46097 (46097)
- MOTORMITE CRANKCASE VENT HOSE (46044)
- DORMAN PCV Valve Elbow, 47032 (47032)
- Motormite Emission Control Parts