Shop All PCV Valves
Motormite
Pcv Elbow Pcv Valve Elbow, 47029
Mfr # 47029
Zoro # G1965911
Sold in multiples of 2 for $10.18
$10.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Inlet Outside Diameter 0.342 in
- Outlet Outside Diameter 0.538 in
- Attachment Method Push-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motormite
- MFR # 47029
- Zoro # G1965911
- UPC # 30037495470293
- Country of Origin Unknown
- Category PCV Valves
Dimensions
Inlet Outside Diameter | 0.342 in |
Outlet Outside Diameter | 0.538 in |
Details
Material | Rubber |
Attachment Method | Push-On |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 2-5/16 Inch Steel Coupler - 15,000 Pound Capacity (0091550)
- GROTE Relay/Pigtail, 5 Pin, 40A/30A (84-1080)
- BALDWIN FILTERS Oil Filter, Spin-On, High Efficiency (B7299)
- BORLA 2.5IN, 14X4X9.5 OFFSET/CENTER MUFFLER (40358)
- MOTORMITE Pcv Elbow Pcv Valve Elbow, 46023 (46023)
- MOTORMITE Pcv Elbow Pcv Valve Elbow, 47057 (47057)
- MOTORMITE ASSORTMENT OF 6 PCV GROMMETS (42339)
- MOTORMITE Pcv Valve Tube Pcv Valve Tubin, 46052 (46052)
- MOTORMITE CRANKCASE BREATHER TUBE (46067)
- MOTORMITE CRANKCASE VENT HOSE (46044)
- STANDARD IGNITION PCV Valve, V448 (V448)
- Motormite Emission Control Parts