Shop All PCV Valves
Motormite
Pcv Elbow Pcv Valve Elbow, 46023
Mfr # 46023
Zoro # G1964152
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Inlet Outside Diameter 0.959 in
- Outlet Outside Diameter 1.271 in
- Attachment Method Push-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 46023
- Zoro # G1964152
- UPC # 30037495460232
- Country of Origin Unknown
- Category PCV Valves
Dimensions
Inlet Outside Diameter | 0.959 in |
Outlet Outside Diameter | 1.271 in |
Details
Material | Rubber |
Attachment Method | Push-On |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD 90 1/8 X 15 1/8 X 18 WHITE STEEL SUPER-SIDE BOX (291-3-02)
- BUYERS PRODUCTS 1-7/8 Inch Replacement Ball With Nut For RM6 Series & BH8 Series (RB1780)
- TH MARINE Lanyard-Sfty Swtch, #L-4-DP (L-4-DP)
- LOCK TECHNOLOGY Twist Socket, 7/8" (4400-40)
- MOTORMITE Pcv Elbow Pcv Valve Elbow, 47050 (47050)
- MOTORMITE Pcv Elbow Pcv Valve Elbow, 47057 (47057)
- MOTORMITE Emissions Hose Pcv Valve Tubin, 46060 (46060)
- MOTORMITE Pcv Elbows Pcv Valve Elbow, 46051 (46051)
- MOTORMITE Emissions Hose Pcv Valve Hose, 48011 (48011)
- MOTORMITE Pcv Breather Hose, 46097 (46097)
- STANDARD IGNITION Pcv Valve, V182 (V182)
- Motormite PCV Valves