Shop All PCV Valves
Motormite
Pcv Elbow Kit Pcv Valve Elbow, 46027
Mfr # 46027
Zoro # G1972753
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Inlet Outside Diameter 0.543 in
- Attachment Method Push-On
- Outlet Outside Diameter 0.339 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 46027
- Zoro # G1972753
- UPC # 30037495460270
- Country of Origin Unknown
- Category PCV Valves
Dimensions
Inlet Outside Diameter | 0.543 in |
Outlet Outside Diameter | 0.339 in |
Details
Material | Rubber |
Attachment Method | Push-On |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKHAWK AUTOMOTIVE Transmission Jack (BH7011)
- TAYLOR MADE S FTN G DOCK BOX W/3 ROD 24IN X 95IN X 22IN (83560)
- SOLAS Amita 3 3-Blade Propeller For Mercury, 9in Pitch, 12.1in Dia. (1311-121-09)
- ALL BALLS All Balls Racing Stealth Drive Prop Shaft PRP-PO-09-006 (PRP-PO-09-006)
- MOTORMITE Pcv Elbow Pcv Valve Elbow, 47050 (47050)
- MOTORMITE Pcv Breather Hose, 46097 (46097)
- MOTORMITE Pcv Elbows Pcv Valve Elbow, 46051 (46051)
- MOTORMITE CRANKCASE BREATHER TUBE (46067)
- MOTORMITE Pcv Elbow Pcv Valve Elbow, 46023 (46023)
- MOTORMITE Emissions Hose Pcv Valve Tubin, 46060 (46060)
- DORMAN PCV Valve Elbow, 47029 (47029)
- Motormite PCV Valves