Shop All PCV Valves
Motormite
Pcv Elbow And Tube, 46021Cd
Mfr # 46021CD
Zoro # G1965814
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Attachment Method Push-On
- Inlet Outside Diameter 0.22 in
- Outlet Outside Diameter 0.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motormite
- MFR # 46021CD
- Zoro # G1965814
- UPC # 885484486188
- Country of Origin Unknown
- Category PCV Valves
Dimensions
Inlet Outside Diameter | 0.22 in |
Outlet Outside Diameter | 0.38 in |
Details
Material | Rubber |
Attachment Method | Push-On |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTAN POWER 1 foot 2/0 AWG Battery Cable Set with 5/16" Ring Terminals (SP-1FT2/0CBL38)
- LASALLE BRISTOL LaSalle Bristol 27034147 Non-Sag Sealant - Vertical Surfaces (27034147)
- DORMAN HVAC Heater Blend Door Actuator - Main, 604-108 (604-108)
- DORMAN Rubber Expansion Plug 2-1/8 In-Size Rang, 570-016 (570-016)
- MOTORMITE Pcv Elbow Pcv Valve Elbow, 46023 (46023)
- MOTORMITE CRANKCASE VENT HOSE (46044)
- MOTORMITE Pcv Breather Hose, 46097 (46097)
- MOTORMITE PCV OIL SEPARATOR VALVE (46104)
- MOTORMITE Emissions Hose Pcv Valve Hose, 48011 (48011)
- MOTORMITE ASSORTMENT OF 6 PCV GROMMETS (42339)
- ACDELCO Pcv Valve, 12567915 (12567915)
- Motormite Emission Control Parts