Shop All Brake Parts
Motormite
Parking Brake Release Handle, 74401
Mfr # 74401
Zoro # G6858517
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5-3/16 in
- Includes Indicator Markings
- Cable End Type Threaded Stud
- Cable Length 12 in
- Cable Diameter 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 74401
- Zoro # G6858517
- UPC # 889245256638
- Country of Origin Unknown
- Category Brake Parts
Dimensions
Length | 5-3/16 in |
Cable Length | 12 in |
Cable Diameter | 12 mm |
Details
Includes | Indicator Markings |
Cable End Type | Threaded Stud |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Engine Oil Filter #Wix 51381 (51381)
- SUNEX Bottle Jack, 20 tons (4420)
- VELVAC Nylon Tubing, 3/8" OD x 100 in., Coil, Bk (020053)
- C.H. YATES C.H. Yates 12000 Black Rubber Heavy Duty 'V' Keel Roller - 12 in. x 0.625 in. (12000)
- MOTORMITE BRAKE BANJO BOLT M10-1.0 (13912)
- MOTORMITE MASTER CYLINDER CAPS (42035)
- MOTORMITE Brake And Clutch Pedal Pad, 20737 (20737)
- MOTORMITE Brake Bar Lever Parking Brake S, 21149 (21149)
- MOTORMITE Power Brake Filter, 80195 (80195)
- MOTORMITE Master Cylinder Caps, 42041 (42041)
- TRAMEC SLOAN Tube Support, Compression, Brass, 150psi (984-4)
- Motormite Brake Parts