Shop All Automotive Body Clips
Motormite
Panel Trim Retainer-Interior-Universal, 45491
Mfr # 45491
Zoro # G3950658
product price: $3.25
/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Trim Panel Retainer
- Material Nylon
- Length 23 mm
- Color Black
- Head Diameter 17 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 45491
- Zoro # G3950658
- UPC # 37495454919
- Country of Origin Unknown
- Category Automotive Body Clips
Dimensions
Length | 23 mm |
Head Diameter | 17 mm |
Shaft Diameter | 7 mm |
Details
Type | Trim Panel Retainer |
Material | Nylon |
Color | Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Stop/Tail/Turn Lamp, Red (53452)
- DONALDSON Air Filter, Primary Round, P181028 (P181028)
- DRAW-TITE (PACKAGED) 4-WAY FLAT MOUNTING BRACKET (118144)
- SKF Adapter Bearing, Gya012-Rrb (GYA012-RRB)
- MOTORMITE Nut Nylon Rectangle Ford, 45530 (45530)
- MOTORMITE Panel Trim Retainer-Interior-Chrysler (45492)
- MOTORMITE CLIP NUT-U-STYLE-1/4-20 IN (45412)
- MOTORMITE JACK NUT (45820)
- MOTORMITE Clip Nut-U-Type. No. 10 X 13/32 In Clip/Spring Nut, 45407 (45407)
- MOTORMITE CLIP NUT ASSORTMENT-UNIVERSAL U NUTS J N (45382)
- MOTORMITE TRIM SCREW-CHROME SEMS HEAD-8-18 X 5/8 I (45582)
- Motormite Automotive Body Clips