Shop All Brake Calipers
Motormite
OVERSIZED BRAKE CALIPER BOLTS- TRUCKS- F
Mfr # 13895
Zoro # G202048098
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3-5/8 in
- Color Yellow
- Features Oversized
- Material Steel
- Includes Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motormite
- MFR # 13895
- Zoro # G202048098
- UPC # 30000000000000
- Country of Origin Unknown
- Category Brake Calipers
Dimensions
Length | 3-5/8 in |
Thread Size | M12-1.50 |
Details
Color | Yellow |
Features | Oversized |
Material | Steel |
Includes | Sleeve |
Head Type | Allen |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER MP FILTRI CS50P10A Replacement/Interchange Spin-On Filter (MF0057994)
- COLE HERSEE Sealed Ignition Switch, Accessory-Off-Ignition/Accessory-Start With Deutsch Pigtail (95060-50-BP)
- DANA BALL JOINT KIT - DANA 50 (700238-2X)
- BONDO Body Filler With Hardener, 1 qt Size, Paste, Light Gray (OR-QT-ES)
- MOTORMITE BRAKE CALIPER BRACKET BOLTS (14990)
- CARLSON BRAKE HARDWARE ACURA 06-03 FORD 05-98 INFINITI 03-97 NI (15215)
- RAYBESTOS Brake Caliper & Bracket, FRC12826N (FRC12826N)
- RAYBESTOS Lexus Ct0H 11-12 Housing Bolt, H15240 (H15240)
- DORMAN Disc Brake Caliper Bracket Mounting Bolt - Front, 13898 (13898)
- POWERSTOP RED POWDER COATED PERFORMANCE CALIPERS (S5044)
- CENTRIC PARTS Phenolic Caliper Piston, 145.51004 (145.51004)
- Motormite Brake Calipers