Shop All Brake Calipers
Motormite
OVERSIZED BRAKE CALIPER BOLTS
Mfr # 13894
Zoro # G702048130
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Oversized
- Length 2-1/4 in
- Color Yellow
- Material Steel
- Thread Size M10-1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 13894
- Zoro # G702048130
- UPC # 37495138949
- Country of Origin Unknown
- Category Brake Calipers
Dimensions
Length | 2-1/4 in |
Thread Size | M10-1.25 |
Details
Features | Oversized |
Color | Yellow |
Material | Steel |
Head Type | Allen |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER HY-PRO HP75L812AB Replacement/Interchange Spin-On Filter (MF0058079)
- MOTORCRAFT 15 Ford Transit Element Asy-Air, Fa1916 (FA1916)
- LUMAPRO Miniature Lamp, 1891, 3.0W, T3 1/4, 14V, PK10 (1891-10PK)
- VEMO Relay Fuel Pump, V30-71-0032 (V30-71-0032)
- MOTORMITE BRAKE CALIPER BRACKET BOLTS (14990)
- CENTRIC PARTS Disc Brake Caliper Repair Kit 2014 Ford F-150 V6, 143.65034 (143.65034)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG $BRAKE CALIPER PRESS (KH277)
- GENERAL TOOLS CALIPER 3-POCKET (GN132ME)
- RAYBESTOS Brake Caliper & Bracket, FRC12826N (FRC12826N)
- APEX TOOL GROUP DISC BRAKE GAUGE LINING WEAR (GWR2116)
- TERAFLEX BIG BRAKE KIT JK FRONT COMPLETE, BIG CALIPERS, PLAIN ROTORS 13.3IN (4303400)
- Motormite Automotive Brakes