Shop All Engine Components
Motormite
Oil Pan Bolts 1/4-20 Head Size 5/16 Eng Oil Pan Bol, 45655
Mfr # 45655
Zoro # G2640553
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Color Silver
- Length 1/2 in
- Material Steel
- Hex Size 3/8 in
- Thread Size 1/4"-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 45655
- Zoro # G2640553
- UPC # 30037495456556
- Country of Origin Unknown
- Category Engine Components
Dimensions
Length | 1/2 in |
Hex Size | 3/8 in |
Thread Size | 1/4"-20 |
Details
Color | Silver |
Material | Steel |
Head Type | Hex |
Thread Type | Coarse |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT EQUIPMENT Wheel Weight, P Srs Ctd, 0.50 Oz., PK25 (P050S)
- GATES Classical Section Wrapped V-Belt, A105 (A105)
- KEN-TOOL MOUNTING TOOL (KEN35450)
- RUGGED RIDGE VALVE STEM CAP, ALUMINUM, BLACK, 5 PACK (16715.26)
- MOTORMITE CRANKCASE VENT TO AIR CLEANER (46007)
- MOTORMITE U-Bolt 5/8 X 8-1/4 X 3-1/8 Round Threaded U-Bolt, 35661 (35661)
- MOTORMITE Copper Drain Plug Gasket Fits 1/2Do M14 Eng Oil Drain P, 65268 (65268)
- MOTORMITE Oil Drain Plug Magnetic 1/2-20 S.O. Head Eng Oil Drain P, 65205 (65205)
- MOTORMITE THROTTLE BALL JOINTS-5/16-24 (41033)
- MOTORMITE Universal Engine Oil Dipstick, 65289 (65289)
- ZEROSTART WEATHERPROOF FIELDWIRED RECEPTACLE 120V 15A, CHROME PLATED 4 HOLE SQUARE MOUNTING FLANGE (8605688)
- Motormite Engine Components