Shop All Automotive Body Clips
Motormite
Nylon Nut-No. 8 .304 In Square X .440 In Body Hardware, 45830
Mfr # 45830
Zoro # G400419584
product price: $3.55
/ea
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Type Push-In
- Material Nylon
- Hex Size 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 45830
- Zoro # G400419584
- UPC # 37495458306
- Country of Origin Unknown
- Category Automotive Body Clips
Dimensions
Hex Size | 7/16 in |
Details
Color | White |
Type | Push-In |
Material | Nylon |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE LIGHTING REFLECTOR- 3RND- YEL- STICKON- CLASS A T (41143)
- AUTOTEX Wiper Arm, Wet Pantograph, Size 26 In (200489N)
- D-A LUBRICANT CO D-A SynSure Synthetic Gear Oil SAE 75W90 - 5 Gallon Plastic Pail (14428)
- STANT Fuel Cap, NonLocking, 1-25/32 in. Dia. (MGC537)
- MOTORMITE Molding Retainers-Chrysler- 10-24 X 1 In, 45452 (45452)
- MOTORMITE CLIP NUT-J-STYLE-NO. 8 X 3/8 IN PANEL RA (45404)
- MOTORMITE Panel Trim Retainer-Interior-Universal, 45491 (45491)
- MOTORMITE FENDER LINER RETAINER (45718)
- MOTORMITE CLIP NUT-U-STYLE-1/4-20 IN (45412)
- MOTORMITE Nut Nylon Rectangle Ford, 45530 (45530)
- ALLSTAR Side Grip Cleco Fastener (ALL18230)
- Motormite Automotive Body Clips