Shop All Vehicle Window Parts
Motormite
Nissan 7 97-86/Hardbody 94-87/Pu 99-95 Window Handle, 722Mx
Mfr # 722MX
Zoro # G4004897
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Locking Clip
- Material Plastic
- Color Gray
- Attachment Type Clip-On
- Knob Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motormite
- MFR # 722MX
- Zoro # G4004897
- UPC # 37495094221
- Country of Origin Unknown
- Category Vehicle Window Parts
Dimensions
Crank Shaft Attachment Diameter | 1/2 in |
Details
Includes | Locking Clip |
Material | Plastic |
Color | Gray |
Attachment Type | Clip-On |
Knob Color | Gray |
Knob Finish | Smooth |
Knob Material | Plastic |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Detail Drivers Daily Logbook, Carbonless (8530)
- PREPWERX Microfiber Glass Cloth Blue 16x16 (132-00730)
- AGS Steel Tube Nut, 3/8 (5/8-18 Inverted), 5/card (BLF-15C-5)
- ASTRO PNEUMATIC 4 ft. Flexible Plastic Spreaders, 100PK (AO4526)
- MOTORMITE DOOR WINDOW SWEEP (25845)
- MOTORMITE WINDOW HANDLE REMOVAL TOOL (76951)
- MOTORMITE Heavy Duty Window Crank Handle, 76997 (76997)
- MOTORMITE Window Crank Handle Left/Right, 83341 (83341)
- MOTORMITE Oil Change Sticker-Window, 65287 (65287)
- MOTORMITE WINDOW HANDLE RETAINER CLIP ASSORTMENT (76980)
- DAP White Latex Window Glazing 10.1 oz (7079812108)
- Motormite Vehicle Window Parts