Shop All Automotive Body Clips
Motormite
Molding Retainers-Chrysler- 10-24 X 1 In, 45452
Mfr # 45452
Zoro # G600419421
product price: $3.65
/ea
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Molding Retainer
- Material Steel
- Color Green
- Length 13/16 in
- Shaft Diameter 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 45452
- Zoro # G600419421
- UPC # 37495454520
- Country of Origin Unknown
- Category Automotive Body Clips
Dimensions
Length | 13/16 in |
Shaft Diameter | 3/16 in |
Head Diameter | 1-7/8 in |
Details
Item | Molding Retainer |
Type | Molding Retainer |
Material | Steel |
Color | Green |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For PERKINS 2873K632 STARTER (2873K632 STARTER)
- LOADSTAR TIRES Loadstar Kenda Karrier ST Radial S-Trail ST145R12 D Ply Tire (10130)
- MOTOSHIELD PRO Glass Protectant 100 ml Spray (330-100)
- SKF Shaft Seal, 2-1/2 x 3-1/2 x 7/16", CRW1, NBR (24980)
- MOTORMITE FENDER LINER RETAINER (45718)
- MOTORMITE Panel Trim Retainer-Interior-Universal, 45491 (45491)
- MOTORMITE Clip Nut-U-Type-5/16-18 In Clip/Spring Nut, 45414 (45414)
- MOTORMITE CLIP NUT ASSORTMENT-UNIVERSAL U NUTS J N (45382)
- MOTORMITE Nut Nylon Rectangle Ford, 45530 (45530)
- MOTORMITE Clip Nut-U-Type. No. 10 X 13/32 In Clip/Spring Nut, 45407 (45407)
- DISCO Wht Nyln Door Mldg Clips 8mm Hole Size 11mm Stud L PK10 (10925PK)
- Motormite Automotive Body Clips