Shop All Automotive Wires & Cables
Motormite
Lighter Socket Removal Tool, 57450
Mfr # 57450
Zoro # G5647121
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Removal Tool
- Material Metal, Plastic
- Length 7/8 in
- Width 7/8 in
- Voltage 12V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 57450
- Zoro # G5647121
- UPC # 10037495574508
- Country of Origin Unknown
- Category Automotive Wires & Cables
Dimensions
Length | 7/8 in |
Width | 7/8 in |
Height | 2-5/16 in |
Details
Includes | Removal Tool |
Material | Metal, Plastic |
Voltage | 12V |
Finish | Zinc |
Attachment Method | Push-In |
Number Of Outlets | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Cap-Off Tool (215920-001)
- SURE SHOT Sprayer, Steel, Black, 200 psi, 32 oz. (A1002)
- BALDWIN FILTERS Air Filter, Element Only, Panel, 11-1/2 in (PA4475)
- CRC 5 gal. Brake Parts Cleaner Pail (05091)
- MOTORMITE Butt Connectors-8 Gauge, 85264 (85264)
- MOTORMITE REMOTE CONTROL CABLES-7/8 IN X 5 FEET .0 (55103)
- MOTORMITE 22-10 Gauge 100 Piece Terminal Kit W/ Cr Terminal Assort, 85691 (85691)
- MOTORMITE 22-18 Gauge Butt Audio Terminal Red Butt Connector, 84510 (84510)
- MOTORMITE Silicone Cavity Plug Gm Weather Pack Ser, 85309 (85309)
- MOTORMITE Control Cables With 2 In Black Knob 15 F Multi Purpose C, 55199 (55199)
- RAYBESTOS TOYOTA PICKUP 84-88 (BC93740)
- Motormite Automotive Electrical