Shop All 12 Volt Adapters
Motormite
Lighter Receptacle 1 To 2 Wires Cigarette Light, 56483
Mfr # 56483
Zoro # G8809069
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory Receptacle Plug, Dual Socket
- Wiring Harness Length 13 in
- Terminal Type Wire Lead
- Terminal Gender Female, Male
- Number Of Wires 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 56483
- Zoro # G8809069
- UPC # 30037495564831
- Country of Origin Unknown
- Category 12 Volt Adapters
Dimensions
Wiring Harness Length | 13 in |
Details
Type | Accessory Receptacle Plug, Dual Socket |
Terminal Type | Wire Lead |
Terminal Gender | Female, Male |
Number Of Wires | 2 |
Wire Gauge | 18 ga |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER AXLE Nut Cone Wheel 5/8-18 Gr 8 Zinc Plated, 1.06 Across Flats (006-109-00)
- MOTORCRAFT Wiper Blade Assembly, WW1803PF (WW1803PF)
- MAHLE Engine Oil Pan Gasket Set, OS32139 (OS32139)
- URO PARTS Tail Light Lens, 1238203166 (1238203166)
- MOTORMITE Lighter Receptacle With 10 In Cord With Cigarette Light, 56481 (56481)
- MOTORMITE LIGHTER ASSEMBLY-SHORT KNOB (56411)
- MOTORMITE DASH MOUNT LIGHTER RECEPTACLE KIT (56415)
- MOTORMITE 12 VOLT WEATHER PROOF EXTERIOR POWER OUT (56487)
- MOTORMITE 12V Dc Accessory Cigarette Lighter Socke (84623)
- MOTORMITE Lighter Power Plug With 12 Volt Connecti Cigarette Light, 56480 (56480)
- TRUCKSPEC Fused Cigarette Lighter Adapter, 12-Volt (TSP-311)
- Motormite 12 Volt Adapters