Shop All 12 Volt Adapters
Motormite
Lighter Element-Pop-Out, 56470
Mfr # 56470
Zoro # G8807081
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Overall Length 1-15/16 in
- Material Metal
- Number Of Wires 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 56470
- Zoro # G8807081
- UPC # 30037495564701
- Country of Origin Unknown
- Category 12 Volt Adapters
Dimensions
Overall Length | 1-15/16 in |
Details
Voltage | 12V |
Material | Metal |
Number Of Wires | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN Trolling Motor Mount f/GT36 and GT56 (010-13071-00)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 3.25 Oz., PK25 (P325)
- GATES Fuel Line Hose, 27029 (27029)
- ZEP Foam Filter (PWP0089)
- MOTORMITE DASH MOUNT LIGHTER RECEPTACLE KIT (56415)
- MOTORMITE Lighter Receptacle With 10 In Cord With Cigarette Light, 56481 (56481)
- MOTORMITE Single Hole Dash Mount Pod For 12V Acc (84624)
- MOTORMITE 12 VOLT WEATHER PROOF EXTERIOR POWER OUT (56487)
- MOTORMITE 12V Dc Accessory Cigarette Lighter Socke (84623)
- MOTORMITE Lighter Power Plug With 12 Volt Connecti Cigarette Light, 56480 (56480)
- POWER UP! DC Car Charger 3.4a w/1USB - Micro USB (191-054318)
- Motormite Automotive Electrical