Shop All 12 Volt Adapters
Motormite
Lighter Assembly-Illuminated, 56417
Mfr # 56417
Zoro # G8806302
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Lighter, Well
- Voltage 12V
- Features Illuminated
- Color Silver
- Material Plastic, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 56417
- Zoro # G8806302
- UPC # 30037495564176
- Country of Origin Unknown
- Category 12 Volt Adapters
Details
Type | Lighter, Well |
Voltage | 12V |
Features | Illuminated |
Color | Silver |
Material | Plastic, Steel |
Attachment Method | Push-On |
Number Of Outlets | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Fuel Filter, Water Separator Cartridge, P550736 (P550736)
- QUICKCABLE Stud Nut, 3/8", 16 Black, PK10 (6016-010B)
- GROTE Military Terminal, Bolt, Lead, Neg, PK5 (84-9580)
- ANCOR NMEA 2000 Backbone Cable - 0.5M (270001)
- MOTORMITE 12V Dc Accessory Cigarette Lighter Socke (84623)
- MOTORMITE Lighter Power Plug With 12 Volt Connecti Cigarette Light, 56480 (56480)
- MOTORMITE 12 VOLT WEATHER PROOF EXTERIOR POWER OUT (56487)
- MOTORMITE LIGHTER ASSEMBLY-SHORT KNOB (56411)
- MOTORMITE DASH MOUNT LIGHTER RECEPTACLE KIT (56415)
- MOTORMITE Lighter Receptacle With 10 In Cord With Cigarette Light, 56481 (56481)
- ROADPRO Cigarette LighterAdapter, Illuminated, 12V (RP-223)
- Motormite 12 Volt Adapters