Shop All License Plate Frames & Hardware
Motormite
License Plate Fasteners- 1/4 In X 3/4 In License Plate R, 45952
Mfr # 45952
Zoro # G3944041
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hardware
- Finish Zinc Plated
- Material Steel
- Length 3/4 in
- Thread Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 45952
- Zoro # G3944041
- UPC # 30037495459526
- Country of Origin Unknown
- Category License Plate Frames & Hardware
Dimensions
Length | 3/4 in |
Thread Size | 1/4 in |
Details
Includes | Hardware |
Finish | Zinc Plated |
Material | Steel |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE V GROOVE CLIP REMOVER (LI35300)
- GROCO 1" Fresh Water Strainer w/#304 SS Basket (WSB-1000)
- HELLA Bulb 2825 12V 5W 4Cp W2.1X9.5D T3.25 Sb Back Up Light, 2825Sb (2825SB)
- EATON BUSSMANN Automotive Circuit Breaker, CB222 Series, 25 A (CB222-25)
- MOTORMITE Front License Plate Mounting Bracket-Uni, 68149 (68149)
- MOTORMITE Front License Plate Mounting Bracket, 68184 (68184)
- MOTORMITE Rear License Plate Holder, 68137 (68137)
- MOTORMITE License Plate Screw Kit, 49258 (49258)
- MOTORMITE License Plate Cover-Universal, 68146 (68146)
- CRUISER ACCESSORIES Cruiser Accessories 62052 Tuf Combo License Plate Frame and Bubble Shield; Black And Smoke (62052)
- CRUISER ACCESSORIES Cruiser Accessories 62031 Tuf Combo License Plate Frame and Bubble Shield; Chrome And Clear (62031)
- Motormite License Plate Frames & Hardware