Shop All License Plate Frames & Hardware
Motormite
LICENSE PLATE FASTENERS- 1/4 IN X 3/4 IN
Mfr # 45950
Zoro # G102035068
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Includes Hardware
- Length 3/4 in
- Thread Size #14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motormite
- MFR # 45950
- Zoro # G102035068
- UPC # 30000000000000
- Country of Origin Unknown
- Category License Plate Frames & Hardware
Dimensions
Length | 3/4 in |
Thread Size | #14 |
Details
Material | Steel |
Finish | Zinc Plated |
Includes | Hardware |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Kite Block Black W/ White Sheave (Pair) (RF13101-2)
- MAIN FILTER DONALDSON/FBO/DCI P550252 Replacement/Interchange Spin-On Filter (MF0058070)
- WESTWARD Inverter, 400W Nominal Output, 2 Outlets (54DC43)
- CAL-VAN TOOLS Angle Drive, Gearless, 3/8" (483)
- MOTORMITE Front License Plate Mounting Bracket, 68184 (68184)
- MOTORMITE License Plate Cover-Universal, 68146 (68146)
- MOTORMITE Front License Plate Mounting Bracket-Uni, 68149 (68149)
- MOTORMITE Rear License Plate Holder, 68137 (68137)
- MOTORMITE License Plate Screw Kit, 49258 (49258)
- POWERHOUSE Navy Blue Solid Flat Automotive License Plates Blanks for Customizing (PO125670)
- DISCO License Plate Nut/Screw Kit Contains 4 Nuts/4 Screws (290)
- Motormite Automotive Exterior Accessories