Shop All Rubber Hoses & Lines
Motormite
L Connector Vacuum Tubing Assortment, 47355
Mfr # 47355
Zoro # G9336797
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Size 1/4 in, 3/16 in, 5/32 in
- Hose Color Black, White
- Type 90 Degree
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 47355
- Zoro # G9336797
- UPC # 37495473552
- Country of Origin Unknown
- Category Rubber Hoses & Lines
Dimensions
Fitting Size | 1/4 in, 3/16 in, 5/32 in |
Details
Hose Color | Black, White |
Type | 90 Degree |
Material | Plastic |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3006.6648 BoatTector Vinyl-Coated Spike Anchor - 25 lbs. (3006.6648)
- SMARTWASHER Ball Valve Kit, 1/2 in. (14867)
- GATES G-Force RedLine CVT Belts 28R3636 OEM 0823496 1 9/32" x 37 1/2" (28R3636)
- HI-RUN Truck Inner Tube, 700/750R15/16 (TUN3034)
- MOTORMITE 3/16 In X 3 Ft Hard Black Vacuum Multi P Tubing, 47419 (47419)
- MOTORMITE 1/4 In X 3 Ft Soft Black Vacuum Multi Pu (47421)
- MOTORMITE CARBURETOR PRE-HEATER HOSE-2 IN X 28 IN- (96034)
- MOTORMITE 1/8 In Soft Black Vacuum Tubing Connecto Vacuum Connecto, 47428 (47428)
- MOTORMITE 3/16 In Soft Black Vacuum Tubing Connect Vacuum Connecto, 47427 (47427)
- MOTORMITE 1/8 X 1/8 In Soft Vacuum Tubing Elbow Vacuum Connecto, 47409 (47409)
- ZORO SELECT Silicone Coolant Hose, ID 2 In (5515-200)
- Motormite Rubber Hoses & Accessories