Shop All Automotive Anti-Theft & Mobility Locks
Motormite
Keyless Remote Case Repair Kit, 13676
Mfr # 13676
Zoro # G3953458
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray, Silver
- Material Metal, Plastic, Rubber
- Button Function Lock, Unlock, Trunk, Panic
- Battery Included No
- Number Of Buttons 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 13676
- Zoro # G3953458
- UPC # 10037495136768
- Country of Origin Unknown
- Category Automotive Anti-Theft & Mobility Locks
Details
Color | Gray, Silver |
Material | Metal, Plastic, Rubber |
Button Function | Lock, Unlock, Trunk, Panic |
Battery Included | No |
Number Of Buttons | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 20 AWG Gauge TXL Automotive Stranded Hook Up Wire, 500 ft Length, Red, 0.070" Diameter, 60 Volts (20STRREDTXL500)
- STA-BIL Ethanol Fuel Treatments, 10 Oz. (22264)
- BALDWIN FILTERS Fuel Filter, 8-5/32 x 3-23/32 x 8-5/32 In (BF7997)
- LOADSTAR TIRES Wide Profile Tire & Wheel (Rim) Assembly K399, 215/60-8 Bias (Replaces (3H310)
- MOTORMITE KEYLESS REMOTE CASE (95630)
- MOTORMITE KEYLESS REMOTE CASES REPAIR (13637)
- MOTORMITE Key Fob Repair-Universal Black, 13601 (13601)
- MOTORMITE GM KEYLESS ENTRY REMOTE (13733)
- MOTORMITE KEYLESS REMOTE CASE REPLACEMENT (13624)
- MOTORMITE KEYLESS ENTRY REMOTE (99156)
- YANHUA YanHua: ACDP FEM BDC Bench Integrated Interface Board (YH-FEM-BDC)
- Motormite Automotive Anti-Theft & Mobility Locks