Shop All Automotive Anti-Theft & Mobility Locks
Motormite
KEYLESS REMOTE CASE REPAIR
Mfr # 95343
Zoro # G102201548
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal, Plastic, Rubber
- Overall Length 3-1/2 in
- Width 1-1/2 in
- Depth 9/16 in
- Number Of Buttons 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 95343
- Zoro # G102201548
- UPC # 889000000000
- Country of Origin Unknown
- Category Automotive Anti-Theft & Mobility Locks
Dimensions
Overall Length | 3-1/2 in |
Width | 1-1/2 in |
Depth | 9/16 in |
Details
Material | Metal, Plastic, Rubber |
Number Of Buttons | 3 |
Battery Included | No |
Button Function | Lock, Unlock, Panic |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Gasket Form-A #2 3Oz (80016)
- CAR DEALER DEPOT 4 Pc. Carpet Mat Set W/ Heel Pad - Gray (9221)
- PARKER Male Connector, 1/4 x 1/8 In (VS68NTA-4-2)
- GROTE Clearance Marker Light, LED, Yellow, 12VDC (49333)
- MOTORMITE KEYLESS REMOTE CASE REPLACEMENT (13624)
- MOTORMITE KEYLESS ENTRY REMOTE (99156)
- MOTORMITE FORD KEYLESS ENTRY REMOTE (13799)
- MOTORMITE GM KEYLESS ENTRY REMOTE (13733)
- MOTORMITE KEYLESS REMOTE CASE (95630)
- MOTORMITE Key Fob Repair-Universal Black, 13601 (13601)
- ILCO LAL FLIP-ACURA-4B2 4 Button Flip Key (OUCG8D-439H-A) (ILCO-AX00013480)
- Motormite Automotive Anti-Theft & Mobility Locks