Shop All Automotive Anti-Theft & Mobility Locks
Motormite
KEYLESS ENTRY REMOTE
Mfr # 99161
Zoro # G202171956
product price: $72.55
/ea
$72.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-11/16 in
- Finish Matte
- Material Plastic
- Overall Length 2-5/16 in
- Depth 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 99161
- Zoro # G202171956
- UPC # 885000000000
- Country of Origin Unknown
- Category Automotive Anti-Theft & Mobility Locks
Dimensions
Width | 1-11/16 in |
Overall Length | 2-5/16 in |
Depth | 9/16 in |
Details
Finish | Matte |
Material | Plastic |
Includes | Instructions; Progra mmer |
Battery Included | Yes |
Button Function | Alarm, Lock, Unlock |
Battery Required | Yes |
Number Of Buttons | 3 |
Programming Required | Yes |
Signal Reception Range | 30 ft |
Number Of Batteries | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LTI TOOLS LTI TOOLS: J lock Pick Set (Japanese & other Foreign vehicles) (LTI-320)
- ASSENMACHER SPECIALTY TOOLS ANGLED FUNNEL EXTENSION GM (AHOFAAGM)
- TH MARINE Head-Aertr W/Fttn, #AHVWD-90-DP (AHVWD-90-DP)
- WEATHER GUARD Liquid Transfer Tank, 12-1/2" W, Black (359-5-02)
- MOTORMITE KEYLESS ENTRY REMOTE (99156)
- MOTORMITE GM KEYLESS ENTRY REMOTE (13733)
- MOTORMITE KEYLESS REMOTE CASE (95630)
- MOTORMITE Key Fob Repair-Universal Black, 13601 (13601)
- MOTORMITE FORD KEYLESS ENTRY REMOTE (13799)
- THE EQUIPMENT LOCK COMPANY Heavy Duty Wheel Lock, Fits up to 20 1/2" wide tires (HDWL-RK)
- ILCO LAL PRX-JEEP-5B1 JEEP 5 BUTTON PROX (ILCO-AX00011560)
- Motormite Automotive Anti-Theft & Mobility Locks